SKU:
ANS9610259G
MPN:
8352090
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
100% liquidproof. Soft stretchy knit liner with no seams in working area. Extremely comfortable to wear. Cushions the hand, absorbs perspiration and prevents chafing.Excellent wet grip. Safer handling means increased productivity. Exceptional flexibility. Easier to manipulate, less tiring to the hand and easier to get on and off. Neoprene coating. Wide ranging chemical protection.
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490441357 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | Neoprene |
MFR Part No. | 8352090 |
Overall Length | 300mm |
Series | 08-352 Scorpio |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |