SKU:
ANS9611919J
MPN:
37185100
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Solvex® nitrile gloves are the ideal choice for the safe handling of harsh chemicals. Available in a wide selection of lengths, thicknesses, sizes, and linings, these gloves are designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial.
Fully reusable with unequaled abrasion resistance, Solvex® provides superb comfort for the wearer.
Features and Benefits
• The unlined version has no inner cotton flocking to reduce the risk of lint contamination
• The reversed lozenge finish further enhances levels of grip
• The sand patch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
• Powder-free to prevent product contamination
• Suitable for all food contact
Typical Applications
• Refineries
• Printing
• Metal fabrication
• Chemical processing and preparation
Standards
• EN 420:2003 + A1:2009
• EN 388:2003
• EN 374:2003
Warnings
• Not suitable for use against flames or temperatures < -25°C or > 100°C
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Green |
EAN | 0076490495312 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 0 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | 37185100 |
Overall Length | 455mm |
Series | 37-185 Solvex |
Size | 10 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.56mm |
UNSPSC Code | 46181541 |