SKU:
PLY9610503D
MPN:
52
£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
A heavy-duty flock lined rubber glove, offering good chemical and mechanical protection. This natural rubber glove performs well to protect against a wide range of chemicals and cleaning agents. Chlorinated to harden the surface, it is smooth to the touch and attains a good EN388 score for abrasion, making it extremely durable. The slip-resistant pattern on the palm of the glove ensures good grip in both dry and wet conditions, and it has a beaded cuff to prevent liquid rollback. Its anatomical shape and flexibility minimise hand fatigue and the soft cotton flock lining absorbs perspiration keeping the hands cool and comfortable. Available in varying sizes, all in black.
Features and Benefits
• Heavy-duty construction stands up to general wear and tear even over time
• Each glove is Chlorinated to harden the surface of the glove which leaves it smooth to the touch
• The anatomical shape bolsters wearer comfort and reduces hand fatigue
• Pal, pattern ensures good grip and minimises slippage
• Beaded cuff prevents liquid rollback and further secures the glove
• Soft cotton flock lining keeps the hand cool by absorbing perspiration
• Contains a fungicidal and bacteriostatic agent to eliminate odours and mould
• Slightly extended length protects the wrist and forearm also
• Suited for food handling
Typical Applications
• Construction and Utility
• Food Manufacturing and Preparation
• Janitorial
• Waste Management and Local Authority
Standards
• EN388:2016 - 4131X
• EN ISO 374-5:2016
• EN ISO 374-1:2016 Type A
• CE Category II
• EN1186
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black |
EAN | 5010699804112 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Flocking |
Material | Rubber |
MFR Part No. | 526 |
Overall Length | 310mm |
Series | 526 Jet |
Size | 8-8.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
Thickness | 0.8mm |
UNSPSC Code | 46181541 |