SKU:
GLB9614666G
MPN:
SHO6603
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
The Showa SHOKV6604 is a flexible easy-maintenance glove providing effective protection against cuts and with very good durability. It seals and protects the hand against chemicals while remaining flexible. It is impermeable for working in damp or greasy environments, enabling you to grip objects securely. The surface provides tactile feel and better grip.
Features and Benefits
• Seamless knit construction for reduced irritation during prolonged wear
• Impermeable material to allow a good grip in oily and wet environments
• Flexible for easy and continuous movement with reduced hand fatigue
• Extended cuff for protected forearms
Typical Applications
• Agriculture
• Manufacturing
• Oil and gas
• Chemical handling
• Forestry
Standards
• EN388:2003 4.1.2.1.
• EN374-5:2016 VIRUS
• EN388:2016 4.1.2.1.X.
• EN ISO 374-1:2016/Type B
Warnings
• Not suitable for use for protection against electrical, thermal, or entanglement risks
Attribute | Value |
---|---|
Brand | Showa |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | SHO6603 |
Overall Length | 300mm |
Series | 660 |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |