SKU:
GLB9614691E
MPN:
SHO771
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
These chemical-resistant gauntlets from Globus® deliver excellent protection against chemicals, oils, and acids. Suitable for oil submersion, the longer wrists allow for maximum protection against liquids, while the 0.8mm thickness provides good abrasion resistance.
Features and Benefits
• Fully coated with an extra nitrile coating over the hands for extra protection
• Rough surface allows for excellent grip in wet and oily conditions
• Anti-bacterial treatment in the cotton lining for improved hygiene
Typical Applications
• Automotive
• Chemical
• Cleaning
• Construction
• Maintenance
• Janitorial
Standards
• CE Category III certified 0120
• EN388:2016 4.1.1.1.X.
• EN ISO 374-1:2016/Type B JKL
• EN ISO 374-5:2016
Warnings
• Not suitable for thermal or electrical protection
Notes
• Length: 300mm (size dependent)
• Cuff style: Gauntlet
Attribute | Value |
---|---|
Brand | Showa |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Cotton Polyester |
Material | Nitrile |
MFR Part No. | SHO771 |
Overall Length | 300mm |
Series | 771 |
Size | 9 |
Standards Met | EN 388:2016 EN ISO 374-1 EN ISO 374-5 |
Thickness | 0.8mm |
UNSPSC Code | 46181541 |