£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
The Ansell AlphaTec 87-108 Chemical-Resistant Gauntlet Gloves are crafted from natural rubber latex, chlorinated for enhanced durability. These gloves offer flexible and reliable protection, featuring a 610mm length to safeguard wrists and forearms from splash-back. With good resistance to water-based chemicals, they are well-suited for various applications, particularly in agriculture, construction, and the chemical industry. Trusted for their quality and versatility, these gloves provide essential protection in demanding work environments.
Features and Benefits
• High resistance to water-based chemicals for reliable protection
• Good flexibility and freedom of movement for reduced hand fatigue
• Excellent elasticity for a durable glove with a reduced chance of tearing
• Chlorinated to harden and sanitise the surface of the glove before shipping
• Beaded cuff for easy donning and doffing
• Silicone-free to avoid issues of cross-contamination
Typical Applications
• Agriculture
• Chemical processing and preparation
• Cleaning
• Machinery and equipment
• Automotive
• Construction
Standards
• CE Category III
• EN ISO 374-1:2016 AKLMPT
• EN ISO 374-5:2016
• EN 388:2016 3.1.2.1.B.
Approvals
• REACH Compliant
Warnings
• Natural rubber latex may cause sensitivity or skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
EAN | 0076490443146 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Unflocked |
Material | Latex |
MFR Part No. | 87-108 |
Series | 87-108 Alphatec |
Size | 7 |
Standards Met | EN ISO 374-1 |
UNSPSC Code | 46181541 |