SKU:
PLY9610931A
MPN:
94
£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
These durable nitrile gloves offer excellent abrasion and puncture resistance to keep hands safe from sharp edges in a variety of working environments. Resistant to a wide range of chemicals, oils, and solvents, these comfortable gloves are ideal for cleaning and automotive work.
Features and Benefits
• Diamond pattern of the palm surface has non-slip and enhanced grip properties
• Cotton flock lining absorbs sweat during long periods of wear for user comfort
• Anatomically shaped for ease of wear to improve comfort and reduce hand fatigue
• Anti-static properties to discharge static build-up
Typical Applications
• Automotive
• Food manufacture
• Janitorial
Standards
• CE PPE CAT III 2777
• EN388:2016
• EN ISO 374-1:2016 Type A
• EN ISO 374-5:2016
• EN1149-1:2006
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 0 |
EN388 Puncture | 2 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | 944 |
Overall Length | 330mm |
Series | 944 Nitritech III |
Size | 7 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |