Polyco

CAT III Chemprotec™ Black Natural Rubber Gloves, Unlined

4 Variations

This Chemprotec™ unlined natural rubber glove combines chemical resistance with high-level mechanical protection. Available in a range of sizes and weights, these long gloves protect the hands and forearms past the elbow against a range of chemicals and cleaning agents, including acids, alkalis, and alcohols.

Features and Benefits
• Allows for an under glove to be worn for added protection or comfort
• Anatomical shape and flexibility minimises hand fatigue
• Smooth surface prevents stickiness and surface tack
• Beaded cuff protects against liquid roll back and offers extra durability

Typical Applications
• Chemical Handling
• Plant Maintenance
• Janitorial & Hygiene
• Laboratory Work
• Waste Management
• Utilities

Standards
• CE PPE Category II 0598
• EN388:2016 4.1.2.1.X.
• EN407:2004 X.2.X.X.X.X.
• EN ISO 374-1:2016 Type A AKLMNOPT
• EN ISO 374-5:2016