SKU:
MRG9611865V
MPN:
1950E14000
£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
High flexibility and excellent dexterity. Fine gauge 100% cotton interlock knitted liner. Excellent resistance to abrasion and small cuts. Antistatic properties offer hand protection against electrostatic discharge. Good chemical resistance to solvents, acids, bases, oils, greases, petrol and alcohol. To EN420 EN488 EN374.
Attribute | Value |
---|---|
Brand | Comasec |
Colour | Green |
EAN | 3252449013883 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | Nitrile |
MFR Part No. | 1950E14000 |
Overall Length | 270mm |
Series | Fleximax |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
UNSPSC Code | 46181541 |