SKU:
MRG9612324R
MPN:
87118095
£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
AlphaTec® Latex Gloves are a tough general purpose industrial glove with a good resistance to abrasion.
Features and Benefits
• High resistance to water-based chemicals
• Flexible for better dexterity
• Comfortable and sensitive, yet withstands rough treatment
• Beaded cuff for tear resistance and easy pull on
• Longer gauntlet style cuff for extra protection
• Diamond grip pattern for better grip when wet
Typical Applications
• Heavy industrial tasks
• Assembly
• Building work
• Maintenance
• Local authorities
Standards
• EN 420:2003 + A1:2009
• EN374 AKL
• EN ISO 374-1:2016 Type A A.K.L.N.P.T
• EN388:2016 3.1.2.1.A
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
EAN | 0076490445423 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton Flocking |
Material | Latex |
MFR Part No. | 87118095 |
Overall Length | 320mm |
Series | G17K |
Size | 9.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.8mm |
UNSPSC Code | 46181541 |