SKU:
NRH9611540B
MPN:
NK803/8M
£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Available in a range of sizes, these nitrile gloves offer high performance and bolstered resistance to cuts, snags, abrasions and punctures. Nitrile is also resistant to solvents, caustics and animal fats, making for a truly resilient product. Completed with an interlock knit liner for superior user comfort. All gloves comply with USDA and FDA regulations, 21 CFR, making them safe for use in food processing.
Features and Benefits
• All gloves have been tested to the relevant standards to ensure user safety against cuts and abrasions
• Inner liner is comfortable and soft for user comfort
• Nitrile construction is resistant to solvents for durability
• Available in an array of sizes to best suit your requirements
Typical Applications
• Agriculture
• Chemical
• Food Services
• Manufacturing
Standards
• ANSI/ISEA 105 - ASTM D3389-05 Abrasion Test
• ANSI/ISEA 105 - ASTM F1790-97 Cut Test
• EN374 - Permeation and breakthrough time
• EN388 - Mechanical risks from abrasion, cut, tear and puncture
• EN420 - General Requirements - This standard defines the general requirements for protective gloves in terms of construction, the fitness of purpose and safety.
• OSHA Standard -29 CFR 1915.157- The employer shall ensure that each affected employee uses appropriate hand protection and other protective clothing where there is exposure to hazards such as skin absorption of harmful substances, severe cuts or lacerations, severe abrasions, punctures, chemical burns, thermal burns, harmful temperature extremes, and sharp objects.
Attribute | Value |
---|---|
Brand | Honeywell North |
Colour | Blue |
EAN | 8713223167109 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Interlock Cotton |
Material | Nitrile |
MFR Part No. | NK803/8M |
Overall Length | 300mm |
Series | NK803 Nitri-Knit |
Size | 8 |
Standards Met | EN374-2 Micro Organism |
Thickness | 1mm |
UNSPSC Code | 46181541 |