SKU:
NRH9610835G
MPN:
850FWG/10XL
£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Handling in an aggressive environment: oils, greases, chemicals, hydrocarbons. Chemical and petrochemical industry. The cotton interlock lining strengthens the glove's mechanical performance while absorbing hand perspiration for added comfort. The rough powdered finish considerably improves the glove's grip and grasping of objects in a greasy or damp environment. The glove's articulated fingers offer superior comfort and reduce effort in cases of extended use. PVC composition has been tailored for multi-purpose and repetitive handling in an oily atmosphere. The cotton interlock lining strenghtens the glove's mechanical performance. Low resistance to ketones, aromatic and halogene hydrocarbons. Superior quality PVC, PPE Class III, ensures excellent quality. The cuff helps to protect a large part of the forearm.
Attribute | Value |
---|---|
Brand | Honeywell North |
Colour | Black |
EAN | 3603835709192 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | 850FWG |
Overall Length | 350mm |
Series | Trawler |
Size | 10 |
Thickness | 1.6mm |
UNSPSC Code | 46181541 |