SKU:
HNW9611030F
MPN:
2232023-07
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Winter gloves. For the handling of frozen products. For work in cold stores. For forklift operators and drivers.
Bring to the glove a very good cold insulation and a light cut resistance (level 2 to EN 388). Can be used at -20°C.
Gauge 7.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Latex |
Colour | Black Yellow |
EAN | 3603835523279 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Acrylic |
MFR Part No. | 2232023-07 |
Series | 2232023 Up & Down I-Vis |
Size | 7 |
Standards Met | EN388: 2003 EN407 Thermal EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |