SKU:
EJE9612984K
MPN:
298-8
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Made from good quality full-grain cowhide, these cold-resistant gloves deliver an excellent fit for general handling in the workplace. Winter-lined with insulating fleece, hands remain comfortable working in the harshest of environments.
Features and Benefits
• High visibility colour with reflectors to keep wearers visible during night work
• Reinforced index finger to protect against cuts and blisters
• Reinforced fingers and thumb to strengthen this wear point for product longevity
• 180° elastication for natural movement and reduced hand fatigue
• Leather palm delivers a good grip during handling applications
• Safety cuff for enhanced arterial protection
Typical Applications
• Mining
• Transport
• Utilities
• Logistics
• Retail
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.2.2.1.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Green White |
EAN | 7392626012820 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Acrylic Fleece |
MFR Part No. | 298 |
Series | 298 Tegera® |
Size | 8 |
Standards Met | EN388: 2016 EN420 (General Requirements) |
UNSPSC Code | 46181538 |