SKU:
POR9617640E
MPN:
A140BKRXL
£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
Suited for construction, transportation, refuse collection, maintenance and local authority work, this glove is designed to keep hands warm in colder climes, whilst still allowing for freedom of movement. Perfect for heavy-duty applications, the product possesses an elasticated cuff, latex palm and acrylic liner.
Features and Benefits
• Crinkle latex palm aid gripping whilst still allowing freedom of movement
• 10 gauge acrylic liner keeps hands warm whilst working
• Thermal properties make the product ideal for use in colder climes
• Palm dipping improves ventilation and general dexterity
Typical Applications
• Construction
• Refuse
• Transportation and Logistics
• Local Authority
• Maintenance
Standards
• AS/NZS 2161 .5
• AS/NZS 2161 .2
• AS/NZS 2161 .3
• ANSI/ISEA 105: 2016 CUT Level A1
• EN388:2016 +A1:2018 - 1141X
• EN 511 X1X
• EN 420
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Latex |
Colour | Black Yellow |
EAN | 5036108222261 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Acrylic |
MFR Part No. | A140BK |
Series | A140 |
Size | XL |
Standards Met | EN388 (Mechanical Hazards) EN511 Cold |
UNSPSC Code | 46181538 |