Ejendals

CAT II Tegera® 217 Cold Resistant Gloves, Blue & White

4 Variations

To protect the hands against cold environments, Tegera® 217 winter-lined gloves are constructed using full-grain goatskin with an internal fleece lining. The 360° elastication allows for excellent flexibility while preventing abrasion injuries, such as blisters and grazes.

Ideal for medium-risk precision work and handling, these comfortable, lightweight gloves are suitable for use all year round.

Features and Benefits
• Reinforced index finger and fingertips to protect against abrasion injuries
• Maintains good fingertip sensitivity for handling tasks
• Close-fitting design for dexterity and reduced hand fatigue
• Palm-lining offers a good grip for confident handling

Typical Applications
• Automotive
• Transportation
• Utilities
• Building and construction
• Warehousing and logistics
• Servicing
• Retail

Standards
• EN420:2003 + A1:2009
• EN388:2016 2.1.1.1.X.
• EN511:2006 1.1.X.