£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Skytec Eco Bronze is a highly flexible thermal glove featuring an rPET liner and nitrile foam knuckle coating, designed for work in oily and wet conditions. With touchscreen-friendly capabilities and a 360-degree water repellent treatment, it offers enhanced versatility. This anatomically molded glove is crafted from recycled polyester, combining sustainability with functional design.
Features and Benefits
• Soft and lightweight liner made of 50% recycled polyester and 50% virgin polyester
• Flexible and durable nitrile foam knuckle coating guarantee a secure grip in wet and oily conditions
• 360 degree water repellent treatment to protect from liquids
• Touchscreen capabilities to allow usage with screen devices
• RCS (Recycled Claim Standard) certified
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Colour | Black |
EAN | 5060855889859 |
ECLASS Code | 40011201 |
Liner Material | Polyester |
MFR Part No. | SKG00052EB |
Series | Eco Bronze |
Size | 6 |
Standards Met | EN388: 2016 EN511 Cold |
UNSPSC Code | 46181538 |