£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
Polyflex® Eco Therm gloves from Polyco® are designed for both hot and cold handling, insulating the hands with a knitted liner and protecting against temperatures and abrasion with the specially designed sandy latex coating. A sustainable solution, these gloves are partly manufactured from recycled plastic bottles and are free from plastic packaging.
Features and Benefits
• Each pair of gloves includes 24g of recycled bottles for a more sustainable product
• Thermal lining insulates the hands in colder environments
• Sandy latex coating protects hands against abrasion injuries and ensures an excellent grip
• Plastic-free packaging reduces single-use plastics and the overall package weight
• Cut 3 resistant gloves protect the hands in a wide range of industrial applications
• Designed to insulate and protect the hands against both hot and cold objects
Typical Applications
• Automotive
• Engineering
• Warehousing and logistics
• Manufacture
• Transport
• Waste Management
Standards
• CE PPE Category II
• EN 388:2016 2.3.3.1.X.
• EN 407:2020 X.2.X.X.X.X.
• EN 511:2006 X.2.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Sandy Latex |
Colour | Black Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 3 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Thermal Yarn |
MFR Part No. | PETH |
Series | Polyflex® |
Size | 9 |
UNSPSC Code | 46181538 |