SKU:
GLB9614936G
MPN:
SKY08
£6.00
Ex VAT
£7.20
Inc VAT
Product Details
Product Specification
Product Documents
Available in three varying sizes, these durable, insulated general handling gloves are designed to remain flexible to temperatures as low as -50°C. Comprised of double insulated nylon liners and PVC foam ¾ coating, each product possesses a strong grip in damp and dry environments, are silicone free, offer extra insulation protection against cold objects and are approved for food handling.
Features and Benefits
• Remains flexible in temperatures down to -50ºC to allow for great dexterity even in cold weather
• Possesses a foam coating across the palm, knuckles and fingers which provides a greater level of protection even in wet environments
• Approved for food handling making it suited for use in the food industry
• Lining is insulated and soft for user comfort
• Each product is treated with Actifresh to kill bacteria and promote freshness even over time
Typical Applications
• Food industries
• Construction
• Logistics, Transportation and Goods
• Manufacturing
• General Purpose
• Utilities
• Warehousing & Distribution
Standards
• EN388: 2003
• CE CAT II
• EN511: 2006
Attribute | Value |
---|---|
Brand | Skytec |
Coating | PVC |
Colour | Black |
EAN | 5060149200667 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 2 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | SKY08 |
Series | SKY08 Argon |
Size | 9 |
Standards Met | EN388: 2003 EN511 Cold |
UNSPSC Code | 46181538 |