SKU:
GLB9615012D
MPN:
SKG00026FJ
£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Designed for general handling in cold, wet conditions, the Tromso™ cold-resistant glove is fully coated with nitrile foam to insulate the hands while still providing natural movement.
Features and Benefits
• Coating is ultra-fine for maximum tactile sensitivity
• Fleece lining which is soft for comfort in cold conditions
• Lightweight and durable coating ensures glove longevity in abrasive applications
• 360° breathability
• Antimicrobial Sanitised® finish provides extra freshness
Typical Applications
• Goods Handling
• Groundworks
• Labouring
• Outdoor Maintenance
• Deliveries
Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Not suitable for high cut, heat (beyond 100°C), electrical or chemical protection
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present
Notes
• Wipe with a damp cloth to clean
Standards
• EN388:2016 4.2.3.2.B
• EN511:2006 020
• EN407:2004 X.1.X.X.X.X
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Acrylic Nylon |
MFR Part No. | SKG00026FJ |
Series | Tromso™ |
Size | XL |
Standards Met | EN388: 2016 EN407 Thermal EN511 Cold |
UNSPSC Code | 46181538 |