£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Built on a specially-created women's last, the Intrepid IGS provides optimum fit to the female footshape. It features a soft padded ergonomic collar and benefits from the new Energyse insole for superior shock absorbance and full foot cushioning. Metal-free, the Intrepid offers ankle impact protection, a tough scuff cap and a bellows tongue, making it very hardwearing. A non-snagging eyelet system prevents risk of trips, and the innovative IGS rubber sole ensures superb grip on all surfaces.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Women |
MFR Part No. | V1720 |
Product Type | Composite Safety Boots |
Series | Intrepid |
Shoe Size | 5 |
UNSPSC Code | 46181604 |