£19.80
Ex VAT
£23.76
Inc VAT
Product Details
Product Specification
100% cotton. Hook-n-loop adjustable sleeves. Two breast pockets. YKK zip with press stud over-fastening. Two rear pockets with hook-n-loop fastening. Two hip pockets. Elasticated waist.
Attribute | Value |
---|---|
Brand | Adco |
Chest Size | 36-27in. |
Closure Type | Zipper |
Colour | Light Blue |
ECLASS Code | 40010200 |
Material | Cotton |
MFR Part No. | WC100BS |
Number of Pockets | 2 Breast Pockets 2 Rear Pockets |
Product Type | Coverall |
Size | S |
UNSPSC Code | 46181503 |