£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
The Benchmark® lightweight polypropylene coverall delivers reliable protection when conducting hazardous or hygiene sensitive tasks. Made with spun-bonded polypropylene, this protective suit features a breathable outer film and a hood for maximum head protection.
Features and Benefits
• Overlocked stitched seams provide durability and extend the product life
• Elasticated waist for a secure fit and user comfort
• Microporous material allows for breathability during prolonged wear
• Inset sleeve allows for flexibility and unlimited movement during wear
Typical Applications
• Agriculture
• Hazardous handling tasks
• Paint spraying
• Cleanroom work
Standards
• EN13034:2005 + A1 2009 Type 6
• EN ISO 13082-1:2004 + A1:2009 Type 5
• EN 1073-2:2002 TIL Class 2
• EN 1149-5:2008
• EN 14126:2003 Type 5-B; 6-B
Attribute | Value |
---|---|
Brand | Benchmark |
Colour | White |
ECLASS Code | 40010200 |
Material | Polypropylene |
MFR Part No. | BMC00002AJ |
Product Type | Coverall |
Series | BMC-02 |
Size | XL |
UNSPSC Code | 46181503 |