£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
These coveralls are constructed from 245gsm Kingsmill fabric and are designed to provide all day comfort.
Features and Benefits
• Ample storage thanks to one chest pocket, one rule pocket and two side pockets
• Back elastication ensures wearers are comfortable, even when wearing the coverall all day
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 52-54in. |
Closure Type | Stud |
Colour | Black |
ECLASS Code | 40010200 |
Fabric Weight | 245g/m² |
Material | Cotton Polyester |
MFR Part No. | C802Z |
Number of Pockets | 1 (Chest Pocket) 1 (Rule Pocket) 2 (Side Pockets) |
Product Type | Boiler Suit |
Size | 2XL |
UNSPSC Code | 46181503 |