£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
-65% polyester 35% cotton
-Lay down collar
-Yoke back
-Concealed stud front
-2 breast pockets with stud flap
-2 lower welted pockets
-2" (5cm) waistband with side elastication
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 36in. |
Closure Type | Stud |
Colour | Royal Blue |
ECLASS Code | 40010200 |
Material | Cotton Polyester |
MFR Part No. | PCBSR36 |
Number of Pockets | 2 Breast Pockets 2 Side Swing Pockets |
Product Type | Boiler Suit |
Size | S |
UNSPSC Code | 46181503 |