£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
Two side pockets and access inside chest pocket, stud front with side elastic and action back. Regular fit.
Fabric: Fortis Plus 245g.
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 48-50in. |
Closure Type | Button |
Colour | White |
EAN | 5036108106707 |
ECLASS Code | 40010200 |
Fabric Weight | 245g/m² |
Material | Cotton Polyester |
MFR Part No. | 2201X |
Number of Pockets | 1 (Inside Breast Pocket) 2 (Side Pockets) |
Product Type | Boiler Suit |
Size | XL |
UNSPSC Code | 46181503 |