£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Product Documents
C875
Fully pre-shrunk bib and brace, includes a concealed zip chest pocket, rule pocket, back elastic panel for comfort and support, rear patch pocket and rule pocket.
Fabric: Fortis 245g. 65% polyester, 35% cotton.
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010200 |
Product Type | Bib/Brace |
Size | XL |
UNSPSC Code | 46181503 |