£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Concealed stud front, 1 breast pocket with stud flap. 2 swing hip pockets with side access.
Reinforced elasticated waist. 1 rear pocket. 1 rule pocket. Pre-shrunk 100% cotton (250gms).
Colour: navy.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 54in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5030566014260 |
ECLASS Code | 40010200 |
Fabric Weight | 250g/m² |
Gender | Unisex |
Material | Cotton |
MFR Part No. | CDBSN |
Number of Pockets | 1 (Chest Pocket) 1 (Rear Pocket) 1 (Rule Pocket) 2 (Hip Pockets) |
Product Type | Coverall |
UNSPSC Code | 46181503 |