£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Zip front overalls poly-cotton overalls with concealed zip front, two breast pockets with zips pen pocket, two back pockets, one with velcro and hammer loop. Elasticated back for more comfortable fit.
Colour: black.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 48in. |
Closure Type | Zipper |
Colour | Black |
EAN | 5036948024490 |
ECLASS Code | 40010200 |
Fabric Weight | 240g/m² |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | 366 BLACK 48 |
Number of Pockets | 2 (Breast Pockets) 2 (Rear Pockets) |
Product Type | Coverall |
Size | XL |
UNSPSC Code | 46181503 |