SKU:
POR9621549D
MPN:
S999NARXL
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
The Euro Work™ coverall is designed to suit a wide range of working environments. Comfortable and extremely durable, each garment is designed for easy maintenance and safety and delivers excellent performance at a great price.
Features and Benefits
• Lightweight and comfortable for all-day wear
• Six pockets including chest pockets with flaps for good storage capability
• Elasticated waist back for freedom of movement and a secure fit
• A concealed stud front allows for easy access and prevents catching
• Durable fabric construction delivers superior performance and comfort
• Fabric blocks up to 98% of UV rays for enhanced protection
• Machine washable up to 60°C and tumble dry on low
• Available in a wide range of sizes and lengths to suit everyone
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 48-50in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5036108021543 |
ECLASS Code | 40010200 |
Fit | Regular |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | S999 |
Number of Pockets | 1 (Hip Pocket) 1 (Rule Pocket) 2 (Side Pockets) |
Product Type | Boiler Suit |
Series | Euro Work™ |
Size | XL |
UNSPSC Code | 46181503 |