£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
These black cotton coveralls are constructed from 260gsm 100% cotton fabric.
Features and Benefits
• Offer five pockets for ample storage, including a rule pocket
• Side elastication provides enhanced wearer comfort and allows ease of movement
• Concealed stud front allows quick, easy access
• 50+ UPF rated fabric blocks 98% of UV rays
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Stud |
Colour | Black |
ECLASS Code | 40010200 |
Material | Cotton |
MFR Part No. | S998 |
Number of Pockets | 5 |
Product Type | Coverall |
Size | S |
UNSPSC Code | 46181503 |