£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
Our Bizflame Plus coverall is tailor-made for the rigorous demands of the offshore industry, providing unparalleled safety and comfort. Crafted from an innovative flame-retardant fabric, it exceeds EN standards with features like triple-stitched seams, high-visibility strips, and concealed brass zips. Tested rigorously, including the EN ISO 11612 manikin test, it guarantees excellent protection. This state-of-the-art garment, with industrial wash flame-resistant tape, prevents static energy buildup. Versatile and designed for diverse climates, our commitment to health, safety, and comfort shines through. The Bizflame Plus range reflects years of experience, advanced technology, and market research, offering a benchmark in hazardous environment protection.
Features and Benefits
• CE-CAT III certified for lifetime flame resistance
• Protection against radiant and convective heat
• Certified defence against molten metal splash
• Class 2 welding protection
• Anti-static for enhanced safety
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Two Way Zip |
Colour | Red |
ECLASS Code | 40010200 |
Fabric Weight | 350g/m² |
Fit | Regular |
Gender | Unisex |
Material | Bizflame Plus: 99% Cotton, 1% Carbon Fibre 350g |
MFR Part No. | FR50RERM |
Product Type | Anti-Static Coverall |
Size | M |
Standards Met | EN ISO 11614 |
UNSPSC Code | 46181503 |