SKU:
CCK9620905F
MPN:
CDBBW40
£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Features:
-Pre-shrunk cotton drill
-Concealed button fly
-Bib pocket and pouch pocket
-One rear pocket and one rule pocket
-2 swing hip pockets with side access
-Braces with clips
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Chest Size | 40in. |
Closure Type | Buckle |
Colour | White |
EAN | 5030566014109 |
ECLASS Code | 40010200 |
Fit | Regular |
Gender | Unisex |
Material | Cotton |
MFR Part No. | CDBBW |
Number of Pockets | 1 (Rear Pocket) 1 (Rule Pocket) 2 (Hip Pockets) |
Product Type | Bib/Brace |
Size | L |
UNSPSC Code | 46181503 |