SKU:
ANS9610423E
MPN:
11423090
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Constructed using high performance, high visibility fibres, and Techcor™ Knitting Technology, these water-based gloves are made using an environmentally friendly process. Coated with INTERCEPT™ cut-resistant technology, these gloves offer excellent abrasion and cut resistance during medium-duty tasks.
Features and Benefits
• Resilient due to heat resistance up to 100°C
• Seamless 13 gauge liner for reduced irritation during prolonged use
• Silicone-free, reducing allergy risks
• Water and oil-repellent treatment on both liner and coating
Typical Applications
• Automotive
• Metal fabrication
• Machinery and equipment
• Handling parts with sharp, rough edges
• Adjusting systems and screwing
• Assembly
Standards
• CE Category III
• EN388:2003 4.X.3.2.B
• EN407 X.1.X.X.X.X.
Approvals
• REACH compliant
• Suitable for food handling
Warnings
• Contains natural rubber proteins which may cause irritation or skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Grey Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | B |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Techcor™ |
MFR Part No. | 11-423 |
Series | 11-423 HyFlex |
Size | 9 |
UNSPSC Code | 46181536 |