SKU:
ANS9610425G
MPN:
11425080
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Delivering the highest level of cut protection (Level 5), the HyFlex® cut-resistant gloves are constructed from seamless INTERCEPT™ technology yarn. Ensuring high levels of user comfort, the cut protection coating doesn't limit user dexterity to keep work standards high.
Features and Benefits
• 3 gauge glove, made from polyethylene fibres, using Techcor® Knitting Technology
• Water-based coating is made using an environmentally friendly process
• Silicone-free and DMF-free to reduce allergy risks
• Seamless liner reduces skin irritation during prolonged wear
• Red colour-coded patch to indicate cut level 5 for easy identification
Typical Applications
• Manufacturing
• Production line support and maintenance
• Product shipping, transport, and delivery
• Locksmithery
Standards
• EN388:2003 4.5.4.3.
• EN388:2016 4.X.4.3.C.
Warnings
• Does not protect against flames or temperatures
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Grey White |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Polyamide |
MFR Part No. | 11-425 |
Series | HyFlex® |
Size | 8 |
UNSPSC Code | 46181536 |