SKU:
ANS9610435E
MPN:
11435090
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Water based PU coated cut gloves constructed using a unique combination of Dyneema®, Nylon, Lycra®, and glass fibre.
Features and Benefits
• Protects wearers and provides an extreme resistance to cuts and burrs
• The seamless plaited construction allows a very good fit, dexterity and flexibility
• Excellent breathability and cool feeling
• Water-based polyurethane enhances the dexterity and comfort of the glove, as the polyurethane doesn't penetrate inside it
• 13 gauge seamless liner
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical
• Handling metal sheets and panels
• Foundry operations
• Maintenance
• Mounting and dismantling
• Fastening components
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Dyneema® Glass Fibre Lycra® Nylon |
MFR Part No. | 11-435 |
Series | 11-435 HyFlex |
Size | 9 |
UNSPSC Code | 46181536 |