SKU:
TOW9610001D
MPN:
TOW54210
£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Nitrile rubber finish completely coated with micro technology for maximum wet and dry grip
Back and palm with double provides protection against liquid penetration
13 gauge hppe without seams and fiberglass lining for level 5 cut Protection with ergonomic design for maximum comfort and minimum hand fatigue
Mechanical hazard rating 4.5.4.3
Attribute | Value |
---|---|
Brand | Towa |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | TOW54210 |
Series | ActivGrip™ Omega Max 542 |
Size | XL |
UNSPSC Code | 46181536 |