SKU:
TST9612220E
MPN:
58-2220-11
£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
These cut resistant gloves are ideal for businesses that require multiple cut resistant hand protection solutions. They are cost effective as they are multi purpose across any mid to low cut hazard environments.
Features and Benefits
• Engineered to deliver excellent comfort, grip, durability and value
• Specifically designed for applications requiring level B and C cut resistance
• Offer 360 degrees breathability, ensuring wearers are comfortable
• Equips wearers with excellent dry and oil grip
Typical Applications
• Component handling
• Aerospace
• Construction
• Manufacturing
• Metal fabrication
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Bi-Polymer |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | RhinoYarn® |
MFR Part No. | 58-2220-11 |
Series | 58-2220 |
Size | 11 |
UNSPSC Code | 46181536 |