SKU:
TRF9616740E
MPN:
TG365-10
£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
General handling gloves with high abrasion and tear resistance. Offer wearers excellent gripping power in both wet and dry conditions.
Features and Benefits:
•Extremely comfortable due to close fitting design and seamless knitted liner
•Outstanding dexterity due to flexible foam coating, which also adds grip
Typical Applications:
•Construction
•Manufacturing
•Engineering
•Mechanical
•Electrical
•Utilities
•Warehousing & distribution
•Waste & recycling
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Nitrile Foam |
Coating Coverage | Palm-side |
Colour | Black Orange |
EAN | 5055681001971 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | TG365 |
Series | TG365 Force |
Size | 10 |
UNSPSC Code | 46181536 |