£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Polyflex® ECO Cut-Resistant Reusable Glove is a versatile and eco-friendly PPE solution. With an ultralight, breathable 18-gauge seamless knitted liner, it offers top-level cut resistance (EN388 cut level F), heat resistance, and exceptional abrasion resistance. Suitable for various industries and applications, this glove blends safety, comfort, eco-friendliness, and versatility in a compact design.
Features and Benefits
• Ultra-Lightweight and Flexible: Enjoy maximum comfort and flexibility with the lightweight 18-gauge knitted liner
• Exceptional Cut Resistance: Achieve the highest level of cut protection (EN388 cut level F) in high-risk environments
• Heat Resistant: Safe for contact heat applications, expanding usability
• Superior Abrasion Resistance: Extend the glove's lifespan and reduce wear and tear
• Eco-Friendly: Featuring a recycled PET liner and reduced plastic packaging, it supports environmental sustainability
• Antimicrobial Protection: SilverClear® technology inhibits microbial growth, ensuring hygiene and longevity
• Touchscreen Compatibility: Operate touch screen devices with precision without removing the glove
• Robust Water Resistance: Thrive in challenging wet conditions with the hydrophobic treatment
• Versatile Applications: Ideal for multiple industries and diverse use cases
• Long-Lasting Durability: With a flat nitrile reinforcement for added protection, this glove is built to last
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | F |
EN388 Puncture | 4 |
EN388 Tear | 4 |
MFR Part No. | PECT |
Pack Quantity | 1 Pair |
Series | Polyflex® ECO |
Size | 11 |
UNSPSC Code | 46181536 |