SKU:
EJE9615917J
MPN:
8805-10
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Foam nitrile/waterbased polyurethane palm coated gloves. The gloves withstand contact heat up to 100°C and are ideal for assembly work.
Features and Benefits
• High level of cut protection whilst providing wearers with good fingertip sensitivity
• Flexible, durable and comfortable, enhancing wearers grip in oily environments
• Prevents risk of abrasion injuries, blisters, grazes, scratches, lacerations, contact with dirt and drying out
• 18 gauge seamless liner
Typical Applications
• Food handling
• Assembly
• Pulp and paper
• Glass industry
• Metal work
• Construction
• Logistics
• Warehouse
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Coating Coverage | Palm-side |
Colour | Black/Grey/Yellow |
EAN | 7340118319308 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | B |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | CRF® Technology Nylon Stainless Steel Fibre Yarn |
MFR Part No. | 8805 |
Series | Tegera Infinity |
Size | 10 |
UNSPSC Code | 46181536 |