SKU:
TST9612221C
MPN:
58-2221-07
£5.75
Ex VAT
£6.90
Inc VAT
Product Details
Product Specification
Product Documents
The 58-2221 sandy foam nitrile glove is a top choice for customers who prioritise a delicate balance of protection and performance. Boasting an ultra-lightweight 18-gauge cut level B design, it ensures superior safeguarding without compromising on dexterity. Crafted with advanced knitting technology, this glove delivers an ergonomic fit for exceptional tactility in various applications. Ideal for industries demanding precision and protection, the 58-2221 glove stands out as a versatile solution, offering a seamless blend of comfort, performance, and cut protection.
Features and Benefits
• Level B cut resistance ensures optimal protection
• High level 4 abrasion resistance for extended durability
• Ultra-lightweight 18 gauge liner provides unmatched fingertip sensitivity and tactility
• Sandy foam palm coating delivers exceptional grip and handling in various conditions
• Thumb crotch reinforcement enhances durability without sacrificing comfort
• 360 degrees of breathability for comfort during prolonged use
Typical Applications
• Automotive
• Aerospace
• Manufacturing
• Construction
Standards
• EN 388: 2016 4.X.4.2.B.
Attribute | Value |
---|---|
Brand | Tilsatec |
Coating | Sandy Foam Nitrile |
Coating Coverage | Palm & Fingers |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 58-2221-07 |
Size | 7 |
UNSPSC Code | 46181536 |