£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
High quality cut-resistant gloves that provide superior protection with unmatched comfort.
The sleeve is incredibly comfortable thanks to INTERCEPT™ Technology.
Features and Benefits
• Intercept & trade Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
• The seamless design and the options of lengths and widths ensure an excellent fit and makes it the No. 1 choice for all-day comfort
• The HyFlex 11-280 & 11-281 Intercept & trade sleeves are engineered to perform in combination with any HyFlex cut resistant glove
• Available in two versions: Wide & Narrow
• Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
Typical Applications
• Glass repair and replacement | Handling metal sheets & panels
Standards Met
• EN 388:2016|EN 420:2003 + A1:2009|CE Number|ANSI Cut A4|EN 388:2016|Food Contact|OEKO-TEX® CITEVE|Category II|REACH Compliant
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black/Blue |
Cuff Style | Knit |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Cut, Coup Test | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 11281180-N |
Series | 11-281 |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |