SKU:
ANS9614551N
MPN:
70118180
£7.00
Ex VAT
£8.40
Inc VAT
Product Details
Product Specification
Product Documents
With an emphasis on safety and comfort, this range of Kevlar® sleeves are designed with the user in mind. Possessing an automatic knit liner for comfort, each product also features a thumb slot for free movement and protection of the wrist and forearm. Constructed from high-tech 100% Kevlar® which has an exceptional cut resistance to weight ratio.
Features and Benefits
• Thumb slot bolsters protection of the wrist and forearm area whilst still providing dexterity and freedom of movement
• Possesses impressive resistance to cuts
• Offers heat resistance up to 100°C
• Lined with an automatic knit to provide comfort to the wearer
Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
Standards
• EN388:2003 1.3.4.X
• EN407:2004 X.1.X.X.X.X
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
Cuff Style | Knit |
EAN | 0076490448103 |
EN388 Abrasion | 1 |
EN388 Cut | 3 |
EN388 Cut, Coup Test | 3 |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 70-118 |
Overall Length | 455mm |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |