£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
These lightweight 20in. woven sleeves are constructed with a flame-retardant fabric to keep arms and wrists safe from contact burns.
Features and Benefits
• Rhino Yarn™ cut-resistant technology protects against cuts and lacerations
• Loose fitting sleeves for user comfort in warmer working environments
• Secure fitting hook and loop closures
• Available in either natural or yellow colour to suit your preferences
Typical Applications
• Automotive
• Fabrication
• Manufacturing
• Aerospace
Standards
• CE Category II
• EN 388:2016 3.X.4.1.E.
• EN 407:2004 3.1.X.X.2.X.
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Yellow |
Cuff Style | Elasticated |
EN388 Abrasion | 3 |
EN388 Cut | 3 |
EN388 Cut, Coup Test | 3 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
MFR Part No. | TTP125EV |
Sleeve Material | RhinoYarn® |
UNSPSC Code | 46180000 |