£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
Provides level 3 protection against cuts. Available in a choice of lengths between 10" and 24"" and also with thumbhole. Conforms to EN388:2003 134X and EN407:2004 X1XXXX. Kevlar® is a DuPont registered trademark.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140330085 |
EN388 Abrasion | 1 |
EN388 Cut | 3 |
EN388 Cut, Coup Test | 3 |
EN388 Puncture | X |
EN388 Tear | 4 |
Overall Length | 254mm |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |