SKU:
GLB9611022K
MPN:
SKY1022
£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
The Skytec® Kopter™ ambidextrous sleeves deliver Level D cut resistance and short period thermal protection up to 100°C. Designed for flexibility, these sleeves fit securely to maintain safety and reduce user adjustment.
Features and Benefits
• Lightweight construction for comfort and dexterity
• Thumb-hole prevents the sleeve from rising up and exposing the wrist
• Hook and loop fastening strap at the top of the arm for a secure fit
Typical Applications
• Aerospace
• Automotive
• Construction
• Glass
• Logistics
• Plastics
• Metal work
Standards
• EN388:2016 3.X.4.1.D.
• EN407:2004 X.1.X.X.X.X.
Notes
• Suitable for use with gloves
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Grey |
Cuff Style | Hook & Loop |
EAN | 5060431758692 |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Cut, Coup Test | X |
EN388 Puncture | 1 |
EN388 Tear | 4 |
MFR Part No. | SKY1022 |
Overall Length | 550mm |
Series | Kopter |
Sleeve Material | HPPE |
UNSPSC Code | 46180000 |