SKU:
CTL9610084D
MPN:
.
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Protect the wrists and forearms with these Premier Cuff cut protection sleeves from Microlin Cooper®. Ideal for wearing in conjunction with other PPE, these cut level D sleeves allow for confident working when handling sharp products.
Features and Benefits
• Seamless construction to prevent seam on skin irritation
• Lightweight 13 gauge Tsunooga lining for user comfort
• Available in a choice of two sizes to suit arm length
Typical Applications
• Automotive
• Steel industry
Standards
• CE Category II
• EN 388:2016 4.X.4.X.D.
Attribute | Value |
---|---|
Brand | Microlin Cooper |
Colour | Grey |
Cuff Style | Elasticated |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Cut, Coup Test | X |
EN388 Puncture | X |
EN388 Tear | 4 |
Overall Length | 350mm |
Series | Premier |
Sleeve Material | Tsunooga |
UNSPSC Code | 46180000 |