SKU:
PLY9611378J
MPN:
7551
£6.25
Ex VAT
£7.50
Inc VAT
Product Details
Product Specification
Product Documents
This cut resistant sleeve is made to protect your arms against cuts, slashes and tearing through the Touchstone Sleeves™. Made with 100% Kevlar®, the extremely comfortable, high-performance arm protectors are ideal for prolonged wear. Making them perfect for applications such as steel handling, glass glazing, press works and other tough tasks. Choose from a range of lengths to suit your personal preference and needs.
Features and Benefits
• Thumb slots ensure that the wrist or arm are not exposed (not applicable to 12" sleeve)
• Can be machine washed or dry cleaned for user convenience
• Heat retardant to offer burn protection
Typical Applications
• Steel handling
• Cable and coupling work
• Can and bottle production
• Press works
• Glass manufacturing and glazing
Standards
• EN388 1.3.X.4
• EN407 X.2.X.X.X.X
Notes
• Kevlar® is a DuPont® registered trademark
• Sleeves are sold as singles
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Yellow |
Cuff Style | Knit |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Cut, Coup Test | 3 |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 7551 |
Overall Length | 455mm |
Series | Touchstone |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |