SKU:
GLB9612190G
MPN:
SHO61123
£16.00
Ex VAT
£19.20
Inc VAT
Product Details
Product Specification
Product Documents
Engineered with Eco Best Technology, these single-use, biodegradable gloves are comprised of organic material that acts as an accelerant to nitrile biodegradation. An excellent alternative to latex gloves, choose an eco-friendly solution for your hand protection.
Features and Benefits
• Fully biodegrades within 1-5 years in biologically active landfills
• Powder-free and safe to use in food handling environments
• Smooth nitrile with a close-fit design for excellent dexterity and comfort
• Silicone-free to prevent product contamination
• Latex free to reduce the risk of allergies
• Significantly stronger than latex
• Has anti static properties
• Rolled cuff for easy donning
• 240mm length for ample wrist protection
• Textured finish on the fingertips delivers an excellent grip
Typical Applications
• Aerospace
• Electronics
• Food
• Printing
• Pharmaceutical
Standards
• CE Category III
• EN ISO 374-1:2016 Type B KPT
• EN ISO 374-5:2016
• Food handling safe
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Showa |
Colour | Black |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | SHO61123 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 6112 |
Size | 9 |
Standards Met | EN1186 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4mil |
UNSPSC Code | 53103201 |